Motion
W202PP
Radial/deep Groove Ball Bearing - Straight Bore, 15 mm ID, 35 mm OD, 0.6250 in Width, Double Sealed, Without Snap Ring, P Internal Clearance
Mi Item #00061687
MFR #W202PP
Price$79.69/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Radial/deep Groove Ball Bearing - Straight Bore, 15 mm ID, 35 mm OD, 0.6250 in Width, Double Sealed, Without Snap Ring, P Internal Clearance
Mi Item #00061687
MFR #W202PP

Mfr description
PW202PPZ17FS50000
  • Wide Rings
  • Electric Motor Quality (EMQ)
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$79.69/each

Specifications

Dimensions

  • Bore Diameter  
    15 mm
  • Fillet Radius
    0.024 in
  • Inner Ring Width
    0.625 in
  • Outer Diameter Type
    Cylindrical
  • Outside Diameter  
    35 mm
  • Overall Width  
    0.6250 in
  • Weight
    0.14 lbs

Details

  • Bearing Material
    Steel
  • Bore Type
    Straight
  • Closure Type
    Double Sealed
  • Component Type
    Assembly
  • Description
    PW202PPZ17FS50000
  • Features & Benefits
    Wide Rings • Electric Motor Quality (EMQ)
  • Internal Clearance
    P
  • Long Description
    The W202PP Radial/Deep Groove Ball Bearing features 15 mm bore diameter, straight bore, double sealed closure, 35 mm outside diameter, and 0.6250 in width.
  • Manufacturer Catalog Number
    W202PP
  • Manufacturer Upc Number
    087796076907
  • Max Operating Temperature
    120° C
  • Max Rpm
    12600 rpm
  • Maximum Operating RPM
    16666.667 RPM (grease), 16666.667 RPM (oil)
  • Min Operating Temperature
    -50° C
  • Number Of Rows
    1
  • Precision Class
    ABEC1
  • Product Type
    Radial & Deep Groove Ball Bearings
  • Radial Dynamic Load Capacity
    1900 lbf
  • Radial Static Load Capacity
    830 lbf
  • Relubricatable
    No
  • Retainer Material
    Cold Rolled Steel
  • Rolling Element
    Ball
  • Row Type
    Single
  • Row Type Fill Slot
    Single Row Non-Fill Slot
  • Self Aligning
    No
  • Series
    200
  • Snap Ring Included
    Without Snap Ring
  • Type Of Bearing
    Ball Bearing
  • UPC_NO
    087796076907
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)