Motion
63202LLUC3/EM

NTN
63202LLUC3/EM

Radial/Deep Groove Ball Bearing - Straight Bore, 15 mm ID, 35 mm OD, 0.6260 in Width, Double Sealed, Without Snap Ring
Mi Item #00061692
MFR #63202LLUC3/EM
Price$65.20/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NTN
63202LLUC3/EM

Radial/Deep Groove Ball Bearing - Straight Bore, 15 mm ID, 35 mm OD, 0.6260 in Width, Double Sealed, Without Snap Ring
Mi Item #00061692
MFR #63202LLUC3/EM

Mfr description
63202LLUC3/EM BALL BRG
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$65.20/each

Specifications

Dimensions

  • Bore Diameter  
    15 mm
  • Fillet Radius
    0.0236 in, 0.600 mm
  • Inner Ring Width
    0.6260 in, 15.900 mm
  • Outside Diameter  
    35 mm
  • Overall Width  
    0.6260 in
  • Precision Rating
    ISO Class 0
  • Weight
    0.134 lbs

Details

  • Bearing Material
    High Carbon Chrome Steel
  • Bearing Type
    Radial & Deep Groove Ball Bearings
  • Bore Type
    Straight
  • Cage Material
    Steel
  • Cage Type
    Pressed
  • Closure Type
    Double Sealed
  • Country of Origin
    JP
  • Description
    63202LLUC3/EM BALL BRG
  • Finish Coating
    Uncoated
  • Harmonization Code
    8482.10.5048
  • Internal Clearance
    C3
  • Long Description
    The 63202LLUC3/EM is a 15 mm bore radial/deep groove ball bearing with 35 mm OD, 0.626 in width, straight design, double sealed type.
  • Manufacturer Catalog Number
    63202LLUC3/EM
  • Manufacturer Upc Number
    4547359580617
  • Operating Temperature Range
    -40 to 250 ºF
  • Product Type
    Radial & Deep Groove Ball Bearings
  • Radial Dynamic Load Capacity
    1930 lbf
  • Radial Static Load Capacity
    535 lbf
  • Row Type Fill Slot
    Single Row Non-Fill Slot
  • Seal Material
    Nitrile Rubber
  • Series
    632
  • Snap Ring Included
    Without Snap Ring
  • UPC_NO
    4547359580617
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)