Motion
63202ZZ

NTN
63202ZZ

Radial/Deep Groove Ball Bearing - Straight Bore, 15 mm ID, 35 mm OD, 0.6260 in Width, Double Shielded, Without Snap Ring
MI ITEM #00061694
MFR #63202ZZ
Your Price$50.83/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NTN
63202ZZ

Radial/Deep Groove Ball Bearing - Straight Bore, 15 mm ID, 35 mm OD, 0.6260 in Width, Double Shielded, Without Snap Ring
MI ITEM #00061694
MFR #63202ZZ

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$50.83/each(List $61.01)

Overview

Mfr description
63202ZZ BALL BRG

Specifications

  • Bore Type
    Straight
  • Bore Diameter
  • Outside Diameter
  • Overall Width
  • Closure Type
    Double Shielded
  • Row Type Fill Slot
    Single Row Non-Fill Slot
  • Snap Ring Included
    Without Snap Ring
  • Internal Clearance
    CN
  • Operating Temperature Range
    -40 to 250 ºF
  • Cage Type
    Pressed
  • Precision Rating
    ISO Class 0
  • Finish Coating
    Uncoated
  • Bearing Material
    High Carbon Chrome Steel
  • Cage Material
    Steel
  • Inner Ring Width
    0.6260 in, 15.900 mm
  • Fillet Radius
    0.0236 in, 0.600 mm
  • Series
    632
  • Radial Dynamic Load Capacity
    1930 lbf
  • Radial Static Load Capacity
    535 lbf
  • Manufacturer Catalog Number
    63202ZZ
  • Manufacturer Upc Number
    4547359580624
  • UPC_NO
    4547359580624
  • Weight
    0.13 lbs
  • Description
    63202ZZ BALL BRG
  • Country of Origin
    JP
  • Harmonization Code
    8482.10.5048
  • Product Type
    Radial & Deep Groove Ball Bearings
  • Long Description
    This Radial/Deep Groove Ball Bearing features 15 mm bore diameter, double shielded closure, 35 mm outside diameter, and 0.6260 in overall width.

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text