Motion
63204DDU
Radial/Deep Groove Ball Bearing - Straight Bore, 20 mm ID, 47 mm OD, 0.8110 in Width, Double Sealed, Without Snap Ring
Mi Item #00061709
MFR #63204DDU
Price$213.38/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Radial/Deep Groove Ball Bearing - Straight Bore, 20 mm ID, 47 mm OD, 0.8110 in Width, Double Sealed, Without Snap Ring
Mi Item #00061709
MFR #63204DDU

Mfr description
63204DDU BRG
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$213.38/each

Specifications

Dimensions

  • Bore Diameter  
    20 mm
  • Outer Ring Width
    0.8110 in
  • Outside Diameter  
    47 mm
  • Overall Length
    47 mm
  • Overall Width  
    0.8110 in
  • Precision Rating
    ABEC1, P0
  • Weight
    0.22 lbs

Details

  • Bore Type
    Straight
  • Cage Material
    Steel Cage
  • Closure Type
    Double Sealed
  • Country of Origin
    JP
  • Finish Coating
    Uncoated
  • Harmonization Code
    8482105048
  • Internal Clearance
    C0
  • Long Description
    The 63204DDU is a radial deep groove ball bearing with a 20 mm bore, double sealed, 47 mm outside diameter, and 20.60 mm width for heavy-duty machinery.
  • Manufacturer Catalog Number
    63204DDU
  • Manufacturer Upc Number
    029176017919
  • Measurement Standard
    Metric
  • Product Type
    Radial & Deep Groove Ball Bearings
  • Radial Dynamic Load Capacity
    12800 N
  • Row Type Fill Slot
    Single Row Non-Fill Slot
  • Snap Ring Included
    Without Snap Ring
  • UPC_NO
    029176017919
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)