Motion
63204ZZ

NTN
63204ZZ

Radial/Deep Groove Ball Bearing - Straight Bore, 20 mm ID, 47 mm OD, 0.8110 in Width, Double Shielded, Without Snap Ring
MI ITEM #00061719
MFR #63204ZZ
Your Price$62.84/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NTN
63204ZZ

Radial/Deep Groove Ball Bearing - Straight Bore, 20 mm ID, 47 mm OD, 0.8110 in Width, Double Shielded, Without Snap Ring
MI ITEM #00061719
MFR #63204ZZ

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$62.84/each(List $72.27)

Overview

Mfr description
63204ZZ BALL BRG

Specifications

  • Bore Type
    Straight
  • Bore Diameter
  • Outside Diameter
  • Overall Width
  • Closure Type
    Double Shielded
  • Row Type Fill Slot
    Single Row Non-Fill Slot
  • Snap Ring Included
    Without Snap Ring
  • Internal Clearance
    CN
  • Operating Temperature Range
    -40 to 250 ºF
  • Cage Type
    Pressed
  • Precision Rating
    ISO Class 0
  • Finish Coating
    Uncoated
  • Bearing Material
    High Carbon Chrome Steel
  • Cage Material
    Steel
  • Inner Ring Width
    0.8110 in, 20.600 mm
  • Fillet Radius
    0.0394 in, 1.000 mm
  • Series
    632
  • Radial Dynamic Load Capacity
    3190 lbf
  • Radial Static Load Capacity
    535 lbf
  • Manufacturer Catalog Number
    63204ZZ
  • Manufacturer Upc Number
    4547359580853
  • UPC_NO
    4547359580853
  • Weight
    0.33 lbs
  • Description
    63204ZZ BALL BRG
  • Country of Origin
    JP
  • Harmonization Code
    8482.10.5048
  • Product Type
    Radial & Deep Groove Ball Bearings
  • Long Description
    The 63204ZZ Radial/Deep Groove Ball Bearing features 20 mm bore diameter, straight bore, double shielded closure, 47 mm outside diameter, and 0.8110 in width.

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text