Motion
W205PP
Radial/Deep Groove Ball Bearing - Straight Bore, 25 mm ID, 52 mm OD, 0.8120 in Width, Double Sealed, Without Snap Ring
Mi Item #00061724
MFR #W205PP
Price$128.11/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Radial/Deep Groove Ball Bearing - Straight Bore, 25 mm ID, 52 mm OD, 0.8120 in Width, Double Sealed, Without Snap Ring
Mi Item #00061724
MFR #W205PP

Mfr description
W 205 PP BRG
  • Wide Rings
  • Electric Motor Quality (EMQ)
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$128.11/each

Specifications

Dimensions

  • Bore Diameter  
    25 mm
  • Fillet Radius
    0.039 in
  • Inner Ring Width
    0.813 in
  • Outer Diameter Type
    Cylindrical
  • Outside Diameter  
    52 mm
  • Overall Width  
    0.8120 in
  • Precision Rating
    Not Rated
  • Weight
    0.372 lbs

Details

  • Bearing Material
    Steel
  • Bore Type
    Straight
  • Cage Material
    Steel
  • Closure Type
    Double Sealed
  • Component Type
    Assembly
  • Description
    W 205 PP BRG
  • Features & Benefits
    Wide Rings • Electric Motor Quality (EMQ)
  • Finish Coating
    Uncoated
  • Internal Clearance
    P
  • Long Description
    This Radial & Deep Groove Ball Bearing includes 25 mm bore diameter, double sealed closure, 52 mm outside diameter, and 0.8120 in overall width for radial use.
  • Manufacturer Catalog Number
    W205PP
  • Manufacturer Upc Number
    087796046054
  • Max Operating Temperature
    120° C
  • Max Rpm
    8160 rpm
  • Maximum Operating RPM
    10000 RPM (grease), 10000 RPM (oil)
  • Min Operating Temperature
    -50° C
  • Precision Class
    ABEC1
  • Product Type
    Radial & Deep Groove Ball Bearings
  • Radial Dynamic Load Capacity
    3490 lbf
  • Radial Static Load Capacity
    1760 lbf
  • Relubricatable
    No
  • Retainer Material
    Cold Rolled Steel
  • Rolling Element
    Ball
  • Row Type
    Single
  • Row Type Fill Slot
    Single Row Non-Fill Slot
  • Self Aligning
    No
  • Series
    200
  • Snap Ring Included
    Without Snap Ring
  • Type Of Bearing
    Ball Bearing
  • UPC_NO
    087796046054
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)