Specifications
Dimensions
- Bore Diameter30 mm
Details
- Bearing TypeSpindle & Precision Machine Tool Angular Contact Bearings
- Bore TypeStraight
- Closure TypeOpen
- DescriptionPMW 206 PP FS57658C BRG
- Manufacturer Upc Number087796069237
- Product TypeSpindle & Precision Machine Tool Angular Contact Bearings
- Snap Ring IncludedWithout Snap Ring
- UPC_NO087796069237
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)