Motion
S3507.2RSR.C3.L12

FAG (SCHAEFFLER)
S3507.2RSR.C3.L12

Double Row Angular Contact Bearing - 35 mm Bore, 72 mm OD, 1.0630 in Width, Double Sealed, Without Snap Ring, C3
Mi Item #00061778
MFR #S3507.2RSR.C3.L12
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

FAG (SCHAEFFLER)
S3507.2RSR.C3.L12

Double Row Angular Contact Bearing - 35 mm Bore, 72 mm OD, 1.0630 in Width, Double Sealed, Without Snap Ring, C3
Mi Item #00061778
MFR #S3507.2RSR.C3.L12

Mfr description
S3507.2RSR.C3.L12 BRG
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Bore Diameter  
    35 mm
  • Outside Diameter  
    72 mm
  • Overall Width  
    1.0630 in
  • Precision Rating
    ABEC1, P0

Details

  • Bearing Type
    Angular Contact Bearings
  • Bore Type
    Straight
  • Cage Material
    Pressed Steel Cage
  • Closure Type
    Double Sealed
  • Description
    S3507.2RSR.C3.L12 BRG
  • Finish Coating
    Uncoated
  • Internal Clearance
    C3
  • Product Type
    Angular Contact Bearings
  • Row Type Fill Slot
    Double-Row Non-Fill Slot
  • Series
    3500
  • Snap Ring Included
    Without Snap Ring
  • UPC_NO
    4012801614511
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)