Motion
207SFFC

MRC (SKF)
207SFFC

Radial/Deep Groove Ball Bearing - Straight Bore, 35 mm ID, 72 mm OD, 1.0625 in Width, Double Shielded, Without Snap Ring
MI ITEM #00061790
MFR #207SFFC
Price$129.62/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

MRC (SKF)
207SFFC

Radial/Deep Groove Ball Bearing - Straight Bore, 35 mm ID, 72 mm OD, 1.0625 in Width, Double Shielded, Without Snap Ring
MI ITEM #00061790
MFR #207SFFC

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$129.62/each

Specifications

Dimensions

  • Bore Diameter  
    35 mm
  • Contact Angle
    Not Applicable
  • Fillet Radius
    1 mm
  • Inner Ring Width
    26.9875 mm
  • Outside Diameter  
    72 mm
  • Overall Width  
    1.0625 in
  • Precision Rating
    ABEC 1
  • Weight
    0.99 lbs

Details

  • Bearing Material
    Bearing steel
  • Bore Type
    Straight
  • Cage Material
    Bearing steel
  • Cage Type
    Sheet metal
  • Closure Type
    Double Shielded
  • Description
    207 SFFC BRG
  • Element Material
    Bearing steel
  • Features & Benefits
    • Deep groove ball bearing
  • Finish Coating
    Uncoated
  • Internal Clearance
    C3
  • Long Description
    This Radial/Deep Groove Ball Bearing features 35 mm bore diameter, double shielded closure, 72 mm outside diameter, and 1.0625 in overall width.
  • Manufacturer Catalog Number
    207SFFC
  • Max Rpm
    11000 rpm
  • Product Type
    Radial & Deep Groove Ball Bearings
  • Radial Dynamic Load Capacity
    5960 lbf
  • Radial Static Load Capacity
    3440 lbf
  • Seal Material
    Tinplate
  • Series
    622
  • Snap Ring Included
    Without Snap Ring
  • UPC_NO
    097741003896

Overview

Mfr description
207 SFFC BRG
  • Deep groove ball bearing

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text