Motion
207SZZCG

MRC (SKF)
207SZZCG

Radial/Deep Groove Ball Bearing - Straight Bore, 35 mm ID, 72 mm OD, 1.0625 in Width, Double Sealed, With Snap Ring
Mi Item #00061797
MFR #207SZZCG
Price$284.95/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

MRC (SKF)
207SZZCG

Radial/Deep Groove Ball Bearing - Straight Bore, 35 mm ID, 72 mm OD, 1.0625 in Width, Double Sealed, With Snap Ring
Mi Item #00061797
MFR #207SZZCG

Mfr description
207 SZZCG BRG
  • Deep groove ball bearing
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$284.95/each

Specifications

Dimensions

  • Bore Diameter  
    35 mm
  • Contact Angle
    Not Applicable
  • Fillet Radius
    1 mm
  • Inner Ring Width
    26.9875 mm
  • Outside Diameter  
    72 mm
  • Overall Width  
    1.0625 in
  • Precision Rating
    ABEC 1
  • Weight
    1.01 lbs

Details

  • Bearing Material
    Bearing steel
  • Bore Type
    Straight
  • Cage Material
    Bearing steel
  • Cage Type
    Sheet metal
  • Closure Type
    Double Sealed
  • Description
    207 SZZCG BRG
  • Element Material
    Bearing steel
  • Features & Benefits
    • Deep groove ball bearing
  • Finish Coating
    Uncoated
  • Internal Clearance
    C3
  • Long Description
    The 207SZZCG is a radial deep groove ball bearing with a 35mm straight bore, double sealed, and 72mm OD, built for durability.
  • Manufacturer Catalog Number
    207SZZCG
  • Max Rpm
    11000 rpm
  • Product Type
    Radial & Deep Groove Ball Bearings
  • Radial Dynamic Load Capacity
    5960 lbf
  • Radial Static Load Capacity
    3440 lbf
  • Seal Material
    Nitrile Rubber
  • Series
    622
  • Snap Ring Included
    With Snap Ring
  • UPC_NO
    097741003995
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)