Motion
208SZZC

MRC (SKF)
208SZZC

Radial/Deep Groove Ball Bearing - Straight Bore, 40 mm ID, 80 mm OD, 1.1882 in Width, Double Sealed, Without Snap Ring
MI ITEM #00061804
MFR #208SZZC
Your Price$661.07/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

MRC (SKF)
208SZZC

Radial/Deep Groove Ball Bearing - Straight Bore, 40 mm ID, 80 mm OD, 1.1882 in Width, Double Sealed, Without Snap Ring
MI ITEM #00061804
MFR #208SZZC

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$661.07/each(List $760.23)

Overview

Mfr description
208 SZZC BRG
  • Deep groove ball bearing Cartridge type

Specifications

  • Bore Type
    Straight
  • Bore Diameter
  • Outside Diameter
  • Contact Angle
    Not Applicable
  • Overall Width
  • Closure Type
    Double Sealed
  • Snap Ring Included
    Without Snap Ring
  • Internal Clearance
    C3
  • Cage Type
    Sheet metal
  • Precision Rating
    ABEC 1
  • Finish Coating
    Uncoated
  • Bearing Material
    Bearing steel
  • Cage Material
    Bearing steel
  • Inner Ring Width
    30.1625 mm
  • Element Material
    Bearing steel
  • Fillet Radius
    1 mm
  • Max Rpm
    10000 rpm
  • Series
    622
  • Radial Dynamic Load Capacity
    7310 lbf
  • Radial Static Load Capacity
    4550 lbf
  • Manufacturer Catalog Number
    208SZZC
  • UPC_NO
    097741004213
  • Weight
    1.28 lbs
  • Features & Benefits
    • Deep groove ball bearing Cartridge type
  • Description
    208 SZZC BRG
  • Seal Material
    Nitrile Rubber
  • Product Type
    Radial & Deep Groove Ball Bearings
  • Long Description
    This Radial/Deep Groove Ball Bearing has 40 mm bore, double sealed, 80 mm outside diameter, and 1.1882 in width for radial uses.

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text