Motion
208SFFC

MRC (SKF)
208SFFC

Radial/Deep Groove Ball Bearing - Straight Bore, 40 mm ID, 80 mm OD, 1.1882 in Width, Double Sealed, Without Snap Ring
Mi Item #00061811
MFR #208SFFC
Price$495.40/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

MRC (SKF)
208SFFC

Radial/Deep Groove Ball Bearing - Straight Bore, 40 mm ID, 80 mm OD, 1.1882 in Width, Double Sealed, Without Snap Ring
Mi Item #00061811
MFR #208SFFC

Mfr description
208 SFFC BRG
  • Deep groove ball bearing Cartridge type
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$495.40/each

Specifications

Dimensions

  • Bore Diameter  
    40 mm
  • Contact Angle
    Not Applicable
  • Fillet Radius
    1 mm
  • Inner Ring Width
    30.1625 mm
  • Outside Diameter  
    80 mm
  • Overall Width  
    1.1882 in
  • Precision Rating
    ABEC 1
  • Weight
    1.29 lbs

Details

  • Bearing Material
    Bearing steel
  • Bore Type
    Straight
  • Cage Material
    Bearing steel
  • Cage Type
    Sheet metal
  • Closure Type
    Double Sealed
  • Description
    208 SFFC BRG
  • Element Material
    Bearing steel
  • Features & Benefits
    • Deep groove ball bearing Cartridge type
  • Finish Coating
    Uncoated
  • Internal Clearance
    C3
  • Long Description
    Radial/Deep Groove Ball Bearing with 40 mm bore and 80 mm outside diameter, double sealed with 1.1882 in width; great for radial applications.
  • Manufacturer Catalog Number
    208SFFC
  • Max Rpm
    10000 rpm
  • Product Type
    Radial & Deep Groove Ball Bearings
  • Radial Dynamic Load Capacity
    7310 lbf
  • Radial Static Load Capacity
    4550 lbf
  • Seal Material
    Tinplate
  • Series
    622
  • Snap Ring Included
    Without Snap Ring
  • UPC_NO
    097741004152
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)