Motion
63208ZZC3/EM

NTN
63208ZZC3/EM

Radial/Deep Groove Ball Bearing - Straight Bore, 40 mm ID, 80 mm OD, 1.1890 in Width, Double Shielded, Without Snap Ring
MI ITEM #00061812
MFR #63208ZZC3/EM
List Price$158.37/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NTN
63208ZZC3/EM

Radial/Deep Groove Ball Bearing - Straight Bore, 40 mm ID, 80 mm OD, 1.1890 in Width, Double Shielded, Without Snap Ring
MI ITEM #00061812
MFR #63208ZZC3/EM

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$158.37/each for your price

Overview

Mfr description
63208ZZC3/EM WITH ELECTRIC MOTOR QUALITY

Specifications

  • Bore Type
    Straight
  • Bore Diameter
  • Outside Diameter
  • Overall Width
  • Closure Type
    Double Shielded
  • Row Type Fill Slot
    Single Row Non-Fill Slot
  • Snap Ring Included
    Without Snap Ring
  • Internal Clearance
    C3
  • Operating Temperature Range
    -40 to 250 ºF
  • Cage Type
    Pressed
  • Precision Rating
    ISO Class 0
  • Finish Coating
    Uncoated
  • Bearing Material
    High Carbon Chrome Steel
  • Cage Material
    Steel
  • Inner Ring Width
    1.1890 in, 30.200 mm
  • Fillet Radius
    0.0433 in, 1.100 mm
  • Radial Dynamic Load Capacity
    7300 lbf
  • Radial Static Load Capacity
    535 lbf
  • Manufacturer Catalog Number
    63208ZZC3/EM
  • Manufacturer Upc Number
    4547359581539
  • UPC_NO
    4547359581539
  • Weight
    1.33 lbs
  • Description
    63208ZZC3/EM WITH ELECTRIC MOTOR QUALITY
  • Country of Origin
    JP
  • Harmonization Code
    8482.10.5052
  • Product Type
    Radial & Deep Groove Ball Bearings
  • Long Description
    The 63208ZZC3/EM is a 40 mm bore radial/deep groove ball bearing with an 80 mm OD and 1.1890 in width, double shielded for long life.

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text