Motion
208SFFCG

MRC (SKF)
208SFFCG

Radial/deep Groove Ball Bearing - Straight Bore, 40 mm ID, 80 mm OD, 1.1875 in Width, Double Shielded, With Snap Ring, C0 Internal Clearance
MI ITEM #00061814
MFR #208SFFCG
Price$653.40/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

MRC (SKF)
208SFFCG

Radial/deep Groove Ball Bearing - Straight Bore, 40 mm ID, 80 mm OD, 1.1875 in Width, Double Shielded, With Snap Ring, C0 Internal Clearance
MI ITEM #00061814
MFR #208SFFCG

Mfr description
208SFFCG BRG
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$653.40/each

Specifications

Dimensions

  • Bore Diameter  
    40 mm
  • Fillet Radius
    1 mm
  • Outside Diameter  
    80 mm
  • Overall Width  
    1.1875 in
  • Precision Rating
    ABEC 1 (ISO Class Normal)
  • Weight
    1.33 lbs

Details

  • Ball Retainer Material
    Pressed Steel
  • Bearing Material
    52100 Chrome Steel
  • Bore Type
    Straight
  • Cage Material
    Steel
  • Closure Type
    Double Shielded
  • Description
    208 SFFCG BRG
  • Finish Coating
    Uncoated
  • Internal Clearance
    C0
  • Long Description
    The 208SFFCG Radial/Deep Groove Ball Bearing features 40 mm bore diameter, straight bore, double shielded closure, 80 mm outside diameter, and 1.1875 in width.
  • Manufacturer Catalog Number
    208SFFCG
  • Max Operating Temperature
    121 °C, 250 °F
  • Max Rpm
    10000 rpm
  • Maximum Operating RPM
    8500 rpm
  • Number Of Rows
    1
  • Product Type
    Radial & Deep Groove Ball Bearings
  • Radial Dynamic Load Capacity
    6900 lbf
  • Radial Static Load Capacity
    4270 lbf
  • Row Type Fill Slot
    Single Row Non-Fill Slot
  • Series
    200-S
  • Snap Ring Included
    With Snap Ring
  • UPC_NO
    097741004169

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)