Motion
W208PPB11
Farm Implement Bearing - Straight, 0.9070 in Bore, 13.2500 in OD, 1.4375 in Width, Double Sealed
MI ITEM #00061843
MFR #W208PPB11
List Price$155.79/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Farm Implement Bearing - Straight, 0.9070 in Bore, 13.2500 in OD, 1.4375 in Width, Double Sealed
MI ITEM #00061843
MFR #W208PPB11

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$155.79/each for your price

Overview

Mfr description
W 208 PPB11 FS544 BRG
  • Super finished raceways
  • Quiet operations
  • Light 200 Series have a close dimensional balance between bore, outside diameter and width making them well-suited for applications with light to medium loads and high speed
  • Wide Rings

Specifications

  • Type Of Bearing
    Ball Bearing
  • Bore Type
    Straight
  • Bore Diameter
    0.9070 in
  • Outside Diameter
  • Overall Width
  • Closure Type
    Double Sealed
  • Snap Ring Included
    Without Snap Ring
  • Seal Type
    Tri-Ply Seal
  • Internal Clearance
    P
  • Bearing Type
    Agricultural & Farm Line Bearings
  • Bearing Material
    Steel
  • Row Type Fill Slot
    Single Row Non-Fill Slot
  • Max Rpm
    500 rpm
  • Description
    W 208 PPB11 FS544 BRG
  • Cage Material
    Nylon
  • Finish Coating
    Uncoated
  • Application
    Agriculture Bearing
  • Precision Rating
    Not Rated
  • Inner Ring Width
    1.438 in
  • Fillet Radius
    0.043 in
  • Series
    200
  • Manufacturer Catalog Number
    W208PPB11
  • Manufacturer Upc Number
    087796041356
  • UPC_NO
    087796041356
  • Weight
    1.5 lbs
  • Radial Dynamic Load Capacity
    8130 lbf
  • Radial Static Load Capacity
    4460 lbf
  • Product Type
    Agricultural & Farm Line Bearings
  • Long Description
    This Farm Implement Bearing is a straight bore type with 0.9070 in bore diameter, double sealed closure, 3.3750 in outside diameter, and 1.4375 in overall width within Agricultural & Farm Line Bearings.

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text