Motion
63209DDU
Radial/Deep Groove Ball Bearing - Straight Bore, 45 mm ID, 85 mm OD, 1.1890 in Width, Double Sealed, Without Snap Ring
MI ITEM #00061855
MFR #63209DDU
Your Price$242.44/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Radial/Deep Groove Ball Bearing - Straight Bore, 45 mm ID, 85 mm OD, 1.1890 in Width, Double Sealed, Without Snap Ring
MI ITEM #00061855
MFR #63209DDU

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
Your Price$242.44/each(List $256.68)

Overview

Mfr description
63209DDU BRG

Specifications

  • Bore Type
    Straight
  • Bore Diameter
  • Outside Diameter
  • Overall Width
  • Overall Length
    85 mm
  • Closure Type
    Double Sealed
  • Row Type Fill Slot
    Single Row Non-Fill Slot
  • Snap Ring Included
    Without Snap Ring
  • Internal Clearance
    C3
  • Precision Rating
    ABEC1, P0
  • Finish Coating
    Uncoated
  • Cage Material
    Steel Cage
  • Outer Ring Width
    1.1890 in
  • Radial Dynamic Load Capacity
    31000 N
  • Manufacturer Catalog Number
    63209DDU
  • Manufacturer Upc Number
    029176017964
  • UPC_NO
    029176017964
  • Country of Origin
    JP
  • Harmonization Code
    8482105052
  • Measurement Standard
    Metric
  • Product Type
    Radial & Deep Groove Ball Bearings
  • Long Description
    The 63209DDU is a radial deep groove ball bearing with a 45 mm bore, double sealed, 85 mm outside diameter, and 30.20 mm width for industrial applications.

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text