Motion
209SFFCG

MRC (SKF)
209SFFCG

Radial/Deep Groove Ball Bearing - Straight Bore, 45 mm ID, 85 mm OD, 1.1875 in Width, Double Shielded, With Snap Ring
MI ITEM #00061865
MFR #209SFFCG
List Price$1,093.12/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

MRC (SKF)
209SFFCG

Radial/Deep Groove Ball Bearing - Straight Bore, 45 mm ID, 85 mm OD, 1.1875 in Width, Double Shielded, With Snap Ring
MI ITEM #00061865
MFR #209SFFCG

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$1,093.12/each for your price

Overview

Mfr description
209 SFFCG BRG
  • Deep groove ball bearing Cartridge type

Specifications

  • Bore Type
    Straight
  • Bore Diameter
  • Outside Diameter
  • Contact Angle
    Not Applicable
  • Overall Width
  • Closure Type
    Double Shielded
  • Snap Ring Included
    With Snap Ring
  • Internal Clearance
    C3
  • Cage Type
    Sheet metal
  • Precision Rating
    ABEC 1
  • Seal Type
    Non-Contact Seal
  • Finish Coating
    Uncoated
  • Bearing Material
    Bearing steel
  • Cage Material
    Bearing steel
  • Inner Ring Width
    30.1625 mm
  • Element Material
    Bearing steel
  • Series
    622
  • Radial Dynamic Load Capacity
    8180 lbf
  • Radial Static Load Capacity
    5120 lbf
  • Manufacturer Catalog Number
    209SFFCG
  • UPC_NO
    097741004367
  • Weight
    0.97 lbs
  • Features & Benefits
    • Deep groove ball bearing Cartridge type
  • Description
    209 SFFCG BRG
  • Seal Material
    Tinplate
  • Product Type
    Radial & Deep Groove Ball Bearings
  • Long Description
    The 209SFFCG is a 45 mm bore radial/deep groove ball bearing with 85 mm OD, 1.1875 in width, straight design, double shielded.

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text