Motion
W209PPB4
Farm Implement Bearing - Straight, 1.5350 in Bore, 3.3465 in OD, 1.1875 in Width, Double Sealed
MI ITEM #00061871
MFR #W209PPB4
Price$148.71/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Farm Implement Bearing - Straight, 1.5350 in Bore, 3.3465 in OD, 1.1875 in Width, Double Sealed
MI ITEM #00061871
MFR #W209PPB4

Mfr description
W 209 PPB4 BRG
  • Super finished raceways
  • Quiet operations
  • Light 200 Series have a close dimensional balance between bore, outside diameter and width making them well-suited for applications with light to medium loads and high speed
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$148.71/each

Specifications

Dimensions

  • Bore Diameter
    1.5350 in
  • Fillet Radius
    0.049 in
  • Inner Ring Width
    1.188 in
  • Outside Diameter  
    3.3465 in
  • Overall Width  
    1.1875 in
  • Precision Rating
    Not Rated
  • Weight
    1.65 lbs

Details

  • Application
    Agriculture Bearing
  • Bearing Material
    Steel
  • Bearing Type
    Agricultural & Farm Line Bearings
  • Bore Type
    Straight
  • Cage Material
    Nylon
  • Closure Type
    Double Sealed
  • Description
    W 209 PPB4 BRG
  • Finish Coating
    Uncoated
  • Internal Clearance
    P
  • Long Description
    This Farm Implement Bearing is a straight bore type with 39 mm bore diameter, double sealed closure, 85 mm outside diameter, and 1.1875 in overall width within Agricultural & Farm Line Bearings.
  • Manufacturer Catalog Number
    W209PPB4
  • Manufacturer Upc Number
    087796041592
  • Max Rpm
    500 rpm
  • Product Type
    Agricultural & Farm Line Bearings
  • Radial Dynamic Load Capacity
    8160 lbf
  • Radial Static Load Capacity
    4600 lbf
  • Row Type Fill Slot
    Single Row Non-Fill Slot
  • Seal Type
    Tri-Ply Seal
  • Series
    200
  • Snap Ring Included
    Without Snap Ring
  • Type Of Bearing
    Ball Bearing
  • UPC_NO
    087796041592

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)