Motion
210SZZC

MRC (SKF)
210SZZC

Radial/deep Groove Ball Bearing - Straight Bore, 50 mm ID, 90 mm OD, 1.1882 in Width, Double Sealed, Without Snap Ring, C3 Internal Clearance
Mi Item #00061880
MFR #210SZZC
Price$562.99/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

MRC (SKF)
210SZZC

Radial/deep Groove Ball Bearing - Straight Bore, 50 mm ID, 90 mm OD, 1.1882 in Width, Double Sealed, Without Snap Ring, C3 Internal Clearance
Mi Item #00061880
MFR #210SZZC

Mfr description
210 SZZC BRG
  • Deep groove ball bearing Cartridge type
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$562.99/each

Specifications

Dimensions

  • Bore Diameter  
    50 mm
  • Contact Angle
    Not Applicable
  • Fillet Radius
    1 mm
  • Inner Ring Width
    30.1625 mm
  • Outside Diameter  
    90 mm
  • Overall Width  
    1.1882 in
  • Precision Rating
    ABEC 1
  • Weight
    1.49 lbs

Details

  • Ball Retainer Material
    Pressed Steel
  • Ball Screw Application
    No
  • Bearing Material
    Bearing steel
  • Bore Type
    Straight
  • Cage Material
    Bearing steel
  • Cage Type
    Sheet metal
  • Closure Type
    Double Sealed
  • Description
    210 SZZC BRG
  • Element Material
    Bearing steel
  • Features & Benefits
    • Deep groove ball bearing Cartridge type
  • Finish Coating
    Uncoated
  • Flush Ground
    No
  • Internal Clearance
    C3
  • Long Description
    This Radial & Deep Groove Ball Bearing includes 50 mm bore diameter, double sealed closure, 90 mm outside diameter, and 1.1882 in overall width, great for radial bearings.
  • Manufacturer Catalog Number
    210SZZC
  • Max Operating Temperature
    121 °C, 250 °F
  • Max Rpm
    8500 rpm
  • Maximum Operating RPM
    4800 rpm
  • Number Of Rows
    1
  • Product Type
    Radial & Deep Groove Ball Bearings
  • Radial Dynamic Load Capacity
    7890 lbf
  • Radial Static Load Capacity
    5220 lbf
  • Relubricatable
    No
  • Row Type Fill Slot
    No (Conrad Type)
  • Seal Material
    Nitrile Rubber
  • Series
    622
  • Snap Ring Included
    Without Snap Ring
  • UPC_NO
    097741004688
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)