Motion
63210LLB

NTN
63210LLB

Radial/Deep Groove Ball Bearing - Straight Bore, 50 mm ID, 90 mm OD, 1.1890 in Width, Double Sealed, Without Snap Ring
MI ITEM #00061881
MFR #63210LLB
Your Price$187.99/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NTN
63210LLB

Radial/Deep Groove Ball Bearing - Straight Bore, 50 mm ID, 90 mm OD, 1.1890 in Width, Double Sealed, Without Snap Ring
MI ITEM #00061881
MFR #63210LLB

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$187.99/each(List $216.19)

Overview

Mfr description
63210LLB BALL BRG

Specifications

  • Bore Type
    Straight
  • Bore Diameter
  • Outside Diameter
  • Overall Width
  • Closure Type
    Double Sealed
  • Row Type Fill Slot
    Single Row Non-Fill Slot
  • Snap Ring Included
    Without Snap Ring
  • Internal Clearance
    CN
  • Operating Temperature Range
    -40 to 250 ºF
  • Cage Type
    Pressed
  • Precision Rating
    ISO Class 0
  • Finish Coating
    Uncoated
  • Bearing Material
    High Carbon Chrome Steel
  • Cage Material
    Steel
  • Inner Ring Width
    1.1890 in, 30.200 mm
  • Fillet Radius
    0.0433 in, 1.100 mm
  • Radial Dynamic Load Capacity
    8760 lbf
  • Radial Static Load Capacity
    535 lbf
  • Manufacturer Catalog Number
    63210LLB
  • Manufacturer Upc Number
    4547359581690
  • UPC_NO
    4547359581690
  • Weight
    1.51 lbs
  • Description
    63210LLB BALL BRG
  • Country of Origin
    JP
  • Harmonization Code
    8482.10.5052
  • Seal Material
    Nitrile Rubber
  • Product Type
    Radial & Deep Groove Ball Bearings
  • Long Description
    The 63210LLB is a 50 mm bore radial/deep groove ball bearing with a 90 mm OD and 1.1890 in width, double sealed for long life.

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text