Motion
211SZZC

MRC (SKF)
211SZZC

Radial/Deep Groove Ball Bearing - Straight Bore, 55 mm ID, 100 mm OD, 1.3110 in Width, Double Sealed, Without Snap Ring
MI ITEM #00061908
MFR #211SZZC
Your Price$351.65/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

MRC (SKF)
211SZZC

Radial/Deep Groove Ball Bearing - Straight Bore, 55 mm ID, 100 mm OD, 1.3110 in Width, Double Sealed, Without Snap Ring
MI ITEM #00061908
MFR #211SZZC

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$351.65/each(List $467.61)

Overview

Mfr description
211 SZZC BRG
  • Deep groove ball bearing Cartridge type

Specifications

  • Bore Type
    Straight
  • Bore Diameter
  • Outside Diameter
  • Contact Angle
    Not Applicable
  • Overall Width
  • Closure Type
    Double Sealed
  • Snap Ring Included
    Without Snap Ring
  • Internal Clearance
    C3
  • Cage Type
    Sheet metal
  • Precision Rating
    ABEC 1
  • Finish Coating
    Uncoated
  • Bearing Material
    Bearing steel
  • Cage Material
    Bearing steel
  • Inner Ring Width
    33.3375 mm
  • Element Material
    Bearing steel
  • Fillet Radius
    1.5 mm
  • Max Rpm
    7500 rpm
  • Series
    622
  • Radial Dynamic Load Capacity
    8920 lbf
  • Radial Static Load Capacity
    6520 lbf
  • Manufacturer Catalog Number
    211SZZC
  • UPC_NO
    097741004893
  • Weight
    2.05 lbs
  • Features & Benefits
    • Deep groove ball bearing Cartridge type
  • Description
    211 SZZC BRG
  • Seal Material
    Nitrile Rubber
  • Product Type
    Radial & Deep Groove Ball Bearings
  • Long Description
    Radial/Deep Groove Ball Bearing with 55 mm bore, double sealed, 100 mm outside diameter, and 1.3110 in width for radial applications.

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text