Motion
W211PPB6
Farm Implement Bearing - Straight, 1.5340 in Bore, 3.9370 in OD, 1.7500 in Width, Double Sealed
Mi Item #00061929
MFR #W211PPB6
Price$261.78/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Farm Implement Bearing - Straight, 1.5340 in Bore, 3.9370 in OD, 1.7500 in Width, Double Sealed
Mi Item #00061929
MFR #W211PPB6

Mfr description
W 211 PPB6 BRG
  • Super finished raceways
  • Quiet operations
  • Light 200 Series have a close dimensional balance between bore, outside diameter and width making them well-suited for applications with light to medium loads and high speed
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$261.78/each

Specifications

Dimensions

  • Bore Diameter
    1.5340 in
  • Fillet Radius
    0.059 in
  • Inner Ring Width
    1.438 in
  • Outside Diameter  
    3.9370 in
  • Overall Width  
    1.7500 in
  • Precision Rating
    Not Rated
  • Weight
    3.294 lbs

Details

  • Application
    Agriculture Bearing
  • Bearing Material
    Steel
  • Bearing Type
    Agricultural & Farm Line Bearings
  • Bore Type
    Straight
  • Cage Material
    Nylon
  • Closure Type
    Double Sealed
  • Description
    W 211 PPB6 BRG
  • Finish Coating
    Uncoated
  • Internal Clearance
    P
  • Long Description
    This Farm Implement Bearing is a square bore type with 1.5000 in bore diameter, double sealed closure, 4.0760 in outside diameter, and 1.7500 in overall width within Agricultural & Farm Line Bearings.
  • Manufacturer Catalog Number
    W211PPB6
  • Manufacturer Upc Number
    087796042070
  • Max Rpm
    500 rpm
  • Product Type
    Agricultural & Farm Line Bearings
  • Radial Dynamic Load Capacity
    10800 lbf
  • Radial Static Load Capacity
    6570 lbf
  • Row Type Fill Slot
    Single Row Non-Fill Slot
  • Seal Type
    Tri-Ply Seal
  • Series
    200
  • Snap Ring Included
    Without Snap Ring
  • Type Of Bearing
    Ball Bearing
  • UPC_NO
    087796042070
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)