Motion
214SFFC

MRC (SKF)
214SFFC

Radial/Deep Groove Ball Bearing - Straight Bore, 70 mm ID, 125 mm OD, 1.5630 in Width, Double Shielded, Without Snap Ring
Mi Item #00061935
MFR #214SFFC
Price$607.60/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

MRC (SKF)
214SFFC

Radial/Deep Groove Ball Bearing - Straight Bore, 70 mm ID, 125 mm OD, 1.5630 in Width, Double Shielded, Without Snap Ring
Mi Item #00061935
MFR #214SFFC

Mfr description
214 SFFC BRG
  • Deep groove ball bearing Cartridge type
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$607.60/each

Specifications

Dimensions

  • Bore Diameter  
    70 mm
  • Contact Angle
    Not Applicable
  • Fillet Radius
    1.5 mm
  • Inner Ring Width
    39.6875 mm
  • Outside Diameter  
    125 mm
  • Overall Width  
    1.5630 in
  • Precision Rating
    ABEC 1
  • Weight
    3.70 lbs

Details

  • Bearing Material
    Bearing steel
  • Bore Type
    Straight
  • Cage Material
    Bearing steel
  • Cage Type
    Sheet metal
  • Closure Type
    Double Shielded
  • Description
    214 SFFC BRG
  • Element Material
    Bearing steel
  • Features & Benefits
    • Deep groove ball bearing Cartridge type
  • Finish Coating
    Uncoated
  • Internal Clearance
    C3
  • Long Description
    The 214SFFC Radial/Deep Groove Ball Bearing features 70 mm bore diameter, straight bore, double shielded closure, 125 mm outside diameter, and 1.5630 in width.
  • Manufacturer Catalog Number
    214SFFC
  • Max Rpm
    6000 rpm
  • Product Type
    Radial & Deep Groove Ball Bearings
  • Radial Dynamic Load Capacity
    14000 lbf
  • Radial Static Load Capacity
    9890 lbf
  • Seal Material
    Tinplate
  • Series
    622
  • Snap Ring Included
    Without Snap Ring
  • UPC_NO
    097741005418
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)