Motion
63304DDU
Radial/Deep Groove Ball Bearing - Straight Bore, 20 mm ID, 52 mm OD, 0.8740 in Width, Double Sealed, Without Snap Ring
Mi Item #00061951
MFR #63304DDU
Price$82.50/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Radial/Deep Groove Ball Bearing - Straight Bore, 20 mm ID, 52 mm OD, 0.8740 in Width, Double Sealed, Without Snap Ring
Mi Item #00061951
MFR #63304DDU

Mfr description
63304DDU BRG
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$82.50/each

Specifications

Dimensions

  • Bore Diameter  
    20 mm
  • Outer Ring Width
    0.8740 in
  • Outside Diameter  
    52 mm
  • Overall Length
    52 mm
  • Overall Width  
    0.8740 in
  • Precision Rating
    ABEC1, P0
  • Weight
    0.44 lbs

Details

  • Bore Type
    Straight
  • Cage Material
    Steel Cage
  • Closure Type
    Double Sealed
  • Country of Origin
    JP
  • Finish Coating
    Uncoated
  • Harmonization Code
    8482105048
  • Internal Clearance
    C3
  • Long Description
    The 63304DDU is a radial deep groove ball bearing with a 20 mm bore, double sealed, 52 mm outside diameter, and 22.20 mm width for robust machinery.
  • Manufacturer Catalog Number
    63304DDU
  • Manufacturer Upc Number
    029176018084
  • Measurement Standard
    Metric
  • Product Type
    Radial & Deep Groove Ball Bearings
  • Radial Dynamic Load Capacity
    15900 N
  • Row Type Fill Slot
    Single Row Non-Fill Slot
  • Snap Ring Included
    Without Snap Ring
  • UPC_NO
    029176018084
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)