Motion
63305DDU
Radial/Deep Groove Ball Bearing - Straight Bore, 25 mm ID, 62 mm OD, 1.0000 in Width, Double Sealed, Without Snap Ring
Mi Item #00061967
MFR #63305DDU
Price$138.22/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Radial/Deep Groove Ball Bearing - Straight Bore, 25 mm ID, 62 mm OD, 1.0000 in Width, Double Sealed, Without Snap Ring
Mi Item #00061967
MFR #63305DDU

Mfr description
63305DDU BRG
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$138.22/each

Specifications

Dimensions

  • Bore Diameter  
    25 mm
  • Outer Ring Width
    1.0000 in
  • Outside Diameter  
    62 mm
  • Overall Length
    62 mm
  • Overall Width  
    1.0000 in
  • Precision Rating
    ABEC1, P0
  • Weight
    0.75 lbs

Details

  • Bore Type
    Straight
  • Cage Material
    Steel Cage
  • Closure Type
    Double Sealed
  • Country of Origin
    JP
  • Finish Coating
    Uncoated
  • Harmonization Code
    8482105052
  • Internal Clearance
    C3
  • Long Description
    The 63305DDU is a radial deep groove ball bearing with a 25 mm bore, double sealed, 62 mm outside diameter, and 1.0000 in width for industrial use.
  • Manufacturer Catalog Number
    63305DDU
  • Manufacturer Upc Number
    029176018091
  • Measurement Standard
    Metric
  • Product Type
    Radial & Deep Groove Ball Bearings
  • Radial Dynamic Load Capacity
    20600 N
  • Row Type Fill Slot
    Single Row Non-Fill Slot
  • Snap Ring Included
    Without Snap Ring
  • UPC_NO
    029176018091
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)