Motion
306SZZC

MRC (SKF)
306SZZC

Radial/Deep Groove Ball Bearing - Straight Bore, 30 mm ID, 72 mm OD, 1.1882 in Width, Double Sealed, Without Snap Ring
Mi Item #00061985
MFR #306SZZC
Price$142.61/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

MRC (SKF)
306SZZC

Radial/Deep Groove Ball Bearing - Straight Bore, 30 mm ID, 72 mm OD, 1.1882 in Width, Double Sealed, Without Snap Ring
Mi Item #00061985
MFR #306SZZC

Mfr description
306SZZC BRG
  • Deep groove ball bearing
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$142.61/each

Specifications

Dimensions

  • Bore Diameter  
    30 mm
  • Contact Angle
    Not Applicable
  • Fillet Radius
    1 mm
  • Inner Ring Width
    30.1625 mm
  • Outside Diameter  
    72 mm
  • Overall Width  
    1.1882 in
  • Precision Rating
    ABEC 1
  • Weight
    1.19 lbs

Details

  • Bearing Material
    Bearing steel
  • Bore Type
    Straight
  • Cage Material
    Bearing steel
  • Cage Type
    Sheet metal
  • Closure Type
    Double Sealed
  • Description
    306SZZC BRG
  • Element Material
    Bearing steel
  • Features & Benefits
    • Deep groove ball bearing
  • Finish Coating
    Uncoated
  • Internal Clearance
    C3
  • Long Description
    This Radial & Deep Groove Ball Bearing features 30 mm bore diameter, double sealed closure, 72 mm outside diameter, and 1.1882 in overall width for radial fits.
  • Manufacturer Catalog Number
    306SZZC
  • Max Rpm
    11000 rpm
  • Product Type
    Radial & Deep Groove Ball Bearings
  • Radial Dynamic Load Capacity
    6650 lbf
  • Radial Static Load Capacity
    3730 lbf
  • Seal Material
    Nitrile Rubber
  • Series
    623
  • Snap Ring Included
    Without Snap Ring
  • UPC_NO
    097741007313
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)