Motion
306 SFFCG

MRC (SKF)
306 SFFCG

Radial/Deep Groove Ball Bearing - Straight Bore, 30 mm ID, 72 mm OD, 1.1875 in Width, Double Shielded, With Snap Ring
MI ITEM #00061997
MFR #306 SFFCG
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

MRC (SKF)
306 SFFCG

Radial/Deep Groove Ball Bearing - Straight Bore, 30 mm ID, 72 mm OD, 1.1875 in Width, Double Shielded, With Snap Ring
MI ITEM #00061997
MFR #306 SFFCG

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Bore Diameter  
    30 mm
  • Outside Diameter  
    72 mm
  • Overall Width  
    1.1875 in
  • Weight
    1.20 lbs

Details

  • Bore Type
    Straight
  • Closure Type
    Double Shielded
  • Description
    306 SFFCG BRG
  • Long Description
    The 306 SFFCG is a 30 mm bore radial/deep groove ball bearing with 72 mm OD, 1.1875 in width, straight design, double shielded.
  • Manufacturer Catalog Number
    306 SFFCG
  • Product Type
    Radial & Deep Groove Ball Bearings
  • Snap Ring Included
    With Snap Ring
  • UPC_NO
    097741007238

Overview

Mfr description
306 SFFCG BRG

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text