Motion
307SZZC

MRC (SKF)
307SZZC

Radial/deep Groove Ball Bearing - Straight Bore, 35 mm ID, 80 mm OD, 1.3740 in Width, Double Sealed, Without Snap Ring, C3 Internal Clearance
Mi Item #00062007
MFR #307SZZC
Price$443.78/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

MRC (SKF)
307SZZC

Radial/deep Groove Ball Bearing - Straight Bore, 35 mm ID, 80 mm OD, 1.3740 in Width, Double Sealed, Without Snap Ring, C3 Internal Clearance
Mi Item #00062007
MFR #307SZZC

Mfr description
307 SZZC BRG
  • Deep groove ball bearing Cartridge type
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$443.78/each

Specifications

Dimensions

  • Bore Diameter  
    35 mm
  • Contact Angle
    Not Applicable
  • Fillet Radius
    1.5 mm
  • Inner Ring Width
    34.925 mm
  • Outside Diameter  
    80 mm
  • Overall Width  
    1.3740 in
  • Precision Rating
    ABEC 1
  • Weight
    1.54 lbs

Details

  • Ball Retainer Material
    Steel
  • Ball Screw Application
    No
  • Bearing Material
    Bearing steel
  • Bore Type
    Straight
  • Cage Material
    Bearing steel
  • Cage Type
    Sheet metal
  • Closure Type
    Double Sealed
  • Description
    307 SZZC BRG
  • Element Material
    Bearing steel
  • Features & Benefits
    • Deep groove ball bearing Cartridge type
  • Finish Coating
    Uncoated
  • Flush Ground
    No
  • Internal Clearance
    C3
  • Long Description
    The 307SZZC Radial/Deep Groove Ball Bearing features 35 mm bore diameter, straight bore, double sealed closure, 80 mm outside diameter, and 1.3740 in width.
  • Manufacturer Catalog Number
    307SZZC
  • Max Operating Temperature
    121 °C, 250 °F
  • Max Rpm
    10000 rpm
  • Maximum Operating RPM
    6000 rpm
  • Number Of Rows
    1
  • Product Type
    Radial & Deep Groove Ball Bearings
  • Radial Dynamic Load Capacity
    8180 lbf
  • Radial Static Load Capacity
    4500 lbf
  • Relubricatable
    No
  • Row Type Fill Slot
    No (Conrad Type)
  • Seal Material
    Nitrile Rubber
  • Series
    623
  • Snap Ring Included
    Without Snap Ring
  • UPC_NO
    097741007566
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)