Motion
307SFFCG

MRC (SKF)
307SFFCG

Radial/Deep Groove Ball Bearing - Straight Bore, 35 mm ID, 80 mm OD, 1.3750 in Width, Double Shielded, With Snap Ring
MI ITEM #00062018
MFR #307SFFCG
List Price$774.55/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

MRC (SKF)
307SFFCG

Radial/Deep Groove Ball Bearing - Straight Bore, 35 mm ID, 80 mm OD, 1.3750 in Width, Double Shielded, With Snap Ring
MI ITEM #00062018
MFR #307SFFCG

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$774.55/each for your price

Overview

Mfr description
307 SFFCG BRG
  • Deep groove ball bearing Cartridge type

Specifications

  • Bore Type
    Straight
  • Bore Diameter
  • Outside Diameter
  • Contact Angle
    Not Applicable
  • Overall Width
  • Closure Type
    Double Shielded
  • Snap Ring Included
    With Snap Ring
  • Internal Clearance
    C3
  • Cage Type
    Sheet metal
  • Precision Rating
    ABEC 1
  • Finish Coating
    Uncoated
  • Bearing Material
    Bearing steel
  • Cage Material
    Bearing steel
  • Inner Ring Width
    34.925 mm
  • Element Material
    Bearing steel
  • Fillet Radius
    1.5 mm
  • Max Rpm
    10000 rpm
  • Series
    623
  • Radial Dynamic Load Capacity
    8180 lbf
  • Radial Static Load Capacity
    4500 lbf
  • Manufacturer Catalog Number
    307SFFCG
  • UPC_NO
    097741007481
  • Weight
    1.70 lbs
  • Features & Benefits
    • Deep groove ball bearing Cartridge type
  • Description
    307 SFFCG BRG
  • Seal Material
    Tinplate
  • Product Type
    Radial & Deep Groove Ball Bearings
  • Long Description
    The 307SFFCG Radial/Deep Groove Ball Bearing features 35 mm bore diameter, straight bore, double shielded closure, 80 mm outside diameter, and 1.3750 in width.

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text