Motion
63308LLU

NTN
63308LLU

Radial/Deep Groove Ball Bearing - Straight Bore, 40 mm ID, 90 mm OD, 1.4370 in Width, Double Sealed, Without Snap Ring
MI ITEM #00062027
MFR #63308LLU
Your Price$216.77/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NTN
63308LLU

Radial/Deep Groove Ball Bearing - Straight Bore, 40 mm ID, 90 mm OD, 1.4370 in Width, Double Sealed, Without Snap Ring
MI ITEM #00062027
MFR #63308LLU

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$216.77/each(List $249.29)

Overview

Mfr description
63308LLU BALL BRG

Specifications

  • Bore Type
    Straight
  • Bore Diameter
  • Outside Diameter
  • Overall Width
  • Closure Type
    Double Sealed
  • Row Type Fill Slot
    Single Row Non-Fill Slot
  • Snap Ring Included
    Without Snap Ring
  • Internal Clearance
    CN
  • Operating Temperature Range
    -40 to 250 ºF
  • Cage Type
    Pressed
  • Precision Rating
    ISO Class 0
  • Finish Coating
    Uncoated
  • Bearing Material
    High Carbon Chrome Steel
  • Cage Material
    Steel
  • Inner Ring Width
    1.4370 in, 36.500 mm
  • Fillet Radius
    0.0591 in, 1.500 mm
  • Series
    633
  • Radial Dynamic Load Capacity
    10110 lbf
  • Radial Static Load Capacity
    5400 lbf
  • Manufacturer Catalog Number
    63308LLU
  • Manufacturer Upc Number
    4547359582857
  • UPC_NO
    4547359582857
  • Weight
    2.17 lbs
  • Description
    63308LLU BALL BRG
  • Country of Origin
    JP
  • Harmonization Code
    8482.10.5052
  • Seal Material
    Nitrile Rubber
  • Product Type
    Radial & Deep Groove Ball Bearings
  • Long Description
    The 63308LLU Radial/Deep Groove Ball Bearing features 40 mm bore diameter, straight bore, double sealed closure, 90 mm outside diameter, and 1.4370 in width.

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text