Motion
W308PPG
Radial/Deep Groove Ball Bearing - Straight Bore, 40 mm ID, 90 mm OD, 1.4382 in Width, Double Sealed, Without Snap Ring
MI ITEM #00062035
MFR #W308PPG
Your Price$347.11/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Radial/Deep Groove Ball Bearing - Straight Bore, 40 mm ID, 90 mm OD, 1.4382 in Width, Double Sealed, Without Snap Ring
MI ITEM #00062035
MFR #W308PPG

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$347.11/each(List $356.00)

Overview

Mfr description
W 308 PPG BRG
  • Super finished raceways
  • Quiet operations
  • Medium 300 Series are similar to Light 200 Series but with a substantially heavier cross section to withstand greater radial loads and heavier shock loads
  • Wide Rings

Specifications

  • Bore Type
    Straight
  • Bore Diameter
  • Outside Diameter
  • Overall Width
  • Closure Type
    Double Sealed
  • Row Type Fill Slot
    Double Row Non-Fill Slot
  • Snap Ring Included
    Without Snap Ring
  • Internal Clearance
    P
  • Max Operating Temperature
    120° C
  • Precision Rating
    Not Rated
  • Finish Coating
    Uncoated
  • Bearing Material
    Steel
  • Cage Material
    Steel
  • Inner Ring Width
    1.438 in
  • Fillet Radius
    0.059 in
  • Max Rpm
    4850 rpm
  • Series
    300
  • Radial Dynamic Load Capacity
    11000 lbf
  • Radial Static Load Capacity
    5850 lbf
  • Manufacturer Catalog Number
    W308PPG
  • Manufacturer Upc Number
    087796042759
  • UPC_NO
    087796042759
  • Weight
    2.25 lbs
  • Type Of Bearing
    Ball Bearing
  • Component Type
    Assembly
  • Features & Benefits
    • Super finished raceways • Quiet operations • Medium 300 Series are similar to Light 200 Series but with a substantially heavier cross section to withstand greater radial loads and heavier shock loads • Wide Rings
  • Maximum Operating RPM
    6250 RPM (grease), 7500 RPM (oil)
  • Outer Diameter Type
    Cylindrical
  • Precision Class
    ABEC1
  • Relubricatable
    No
  • Rolling Element
    Ball
  • Row Type
    Single
  • Min Operating Temperature
    -50° C
  • Self Aligning
    No
  • Description
    W 308 PPG BRG
  • Retainer Material
    Cold Rolled Steel
  • Product Type
    Radial & Deep Groove Ball Bearings
  • Long Description
    This W308PPG Radial/Deep Groove Ball Bearing includes 40 mm bore diameter, straight bore, double sealed closure, 90 mm outside diameter, and 1.4382 in width.

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text