Motion
309SZZC

MRC (SKF)
309SZZC

Radial/Deep Groove Ball Bearing - Straight Bore, 45 mm ID, 100 mm OD, 1.5630 in Width, Double Sealed, Without Snap Ring
MI ITEM #00062047
MFR #309SZZC
Price$1,114.51/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

MRC (SKF)
309SZZC

Radial/Deep Groove Ball Bearing - Straight Bore, 45 mm ID, 100 mm OD, 1.5630 in Width, Double Sealed, Without Snap Ring
MI ITEM #00062047
MFR #309SZZC

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$1,114.51/each

Specifications

Dimensions

  • Bore Diameter  
    45 mm
  • Contact Angle
    Not Applicable
  • Fillet Radius
    1.5 mm
  • Inner Ring Width
    39.6875 mm
  • Outside Diameter  
    100 mm
  • Overall Width  
    1.5630 in
  • Precision Rating
    ABEC 1
  • Weight
    2.71 lbs

Details

  • Bearing Material
    Bearing steel
  • Bore Type
    Straight
  • Cage Material
    Bearing steel
  • Cage Type
    Sheet metal
  • Closure Type
    Double Sealed
  • Description
    309 SZZC BRG
  • Element Material
    Bearing steel
  • Features & Benefits
    • Deep groove ball bearing Cartridge type
  • Finish Coating
    Uncoated
  • Internal Clearance
    C3
  • Long Description
    The 309SZZC Radial/Deep Groove Ball Bearing features 45 mm bore diameter, straight bore, double sealed closure, 100 mm outside diameter, and 1.5630 in width.
  • Manufacturer Catalog Number
    309SZZC
  • Max Rpm
    8000 rpm
  • Product Type
    Radial & Deep Groove Ball Bearings
  • Radial Dynamic Load Capacity
    11700 lbf
  • Radial Static Load Capacity
    6740 lbf
  • Seal Material
    Nitrile Rubber
  • Series
    623
  • Snap Ring Included
    Without Snap Ring
  • UPC_NO
    097741008082

Overview

Mfr description
309 SZZC BRG
  • Deep groove ball bearing Cartridge type

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text