Motion
63309LLU

NTN
63309LLU

Radial/deep Groove Ball Bearing - Straight Bore, 45 mm ID, 100 mm OD, 1.5630 in Width, Double Sealed, Without Snap Ring, CN Internal Clearance
Mi Item #00062048
MFR #63309LLU
Price$335.55/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NTN
63309LLU

Radial/deep Groove Ball Bearing - Straight Bore, 45 mm ID, 100 mm OD, 1.5630 in Width, Double Sealed, Without Snap Ring, CN Internal Clearance
Mi Item #00062048
MFR #63309LLU

Mfr description
63309LLU BALL BRG
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$335.55/each

Specifications

Dimensions

  • Bore Diameter  
    45 mm
  • Fillet Radius
    0.0591 in, 1.500 mm
  • Inner Ring Width
    1.5630 in, 39.700 mm
  • Outside Diameter  
    100 mm
  • Overall Width  
    1.5630 in
  • Precision Rating
    ISO Class 0
  • Weight
    2.82 lbs

Details

  • Ball Retainer Material
    Steel
  • Bearing Material
    High Carbon Chrome Steel
  • Bore Type
    Straight
  • Cage Material
    Steel
  • Cage Type
    Pressed
  • Closure Type
    Double Sealed
  • Country of Origin
    JP
  • Description
    63309LLU BALL BRG
  • Finish Coating
    Uncoated
  • Harmonization Code
    8482.10.5052
  • Internal Clearance
    CN
  • Long Description
    The 63309LLU Radial/Deep Groove Ball Bearing features 45 mm bore diameter, straight bore, double sealed closure, 100 mm outside diameter, and 1.5630 in width.
  • Manufacturer Catalog Number
    63309LLU
  • Manufacturer Upc Number
    4547359583007
  • Max Operating Temperature
    120 °C, 250 °F
  • Max Rpm
    4700 rpm
  • Maximum Operating RPM
    4700 rpm
  • Min Operating Temperature
    -40 °C, -40 °F
  • Number Of Rows
    1
  • Operating Temperature Range
    -40 to 250 ºF
  • Product Type
    Radial & Deep Groove Ball Bearings
  • Radial Dynamic Load Capacity
    13150 lbf
  • Radial Static Load Capacity
    7200 lbf
  • Relubricatable
    No
  • Row Type Fill Slot
    Single Row Non-Fill Slot
  • Seal Material
    Nitrile Rubber
  • Series
    633
  • Snap Ring Included
    Without Snap Ring
  • UPC_NO
    4547359583007
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)