Motion
63310DDU
Radial/Deep Groove Ball Bearing - Straight Bore, 50 mm ID, 110 mm OD, 44.40 mm Width, Double Sealed
MI ITEM #00062068
MFR #63310DDU
Price$329.49/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Radial/Deep Groove Ball Bearing - Straight Bore, 50 mm ID, 110 mm OD, 44.40 mm Width, Double Sealed
MI ITEM #00062068
MFR #63310DDU

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$329.49/each

Specifications

Dimensions

  • Bore Diameter  
    50 mm
  • Fillet Radius
    0.079 in
  • Outer Ring Width
    44.40 mm
  • Outside Diameter  
    110 mm
  • Overall Length
    110 mm
  • Overall Width  
    44.40 mm
  • Precision Rating
    Not Rated
  • Weight
    3.66 lbs

Details

  • Bore Type
    Straight
  • Cage Material
    Steel
  • Closure Type
    Double Sealed
  • Country of Origin
    JP
  • Finish Coating
    Uncoated
  • Harmonization Code
    8482105056
  • Internal Clearance
    C0
  • Long Description
    The 63310DDU is a radial deep groove ball bearing with a 50 mm bore, double sealed, 110 mm outside diameter, and 44.40 mm width for industrial applications.
  • Manufacturer Catalog Number
    63310DDU
  • Manufacturer Upc Number
    029176018145
  • Measurement Standard
    Metric
  • Operating Temperature Range
    -10 to +100 °C
  • Product Type
    Radial & Deep Groove Ball Bearings
  • Radial Dynamic Load Capacity
    13940 lbf
  • Radial Static Load Capacity
    8610 lbf
  • Row Type Fill Slot
    Single Row Filling Slot
  • Series
    63300
  • Snap Ring Included
    Without Snap Ring
  • Thrust Application Warning
    This product can not be used in Thrust Applications
  • UPC_NO
    029176018145

Overview

Mfr description
63310DDU BRG

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text