Motion
310SFFC

MRC (SKF)
310SFFC

Radial/Deep Groove Ball Bearing - Straight Bore, 50 mm ID, 110 mm OD, 1.7500 in Width, Double Shielded, Without Snap Ring
Mi Item #00062071
MFR #310SFFC
Price$609.33/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

MRC (SKF)
310SFFC

Radial/Deep Groove Ball Bearing - Straight Bore, 50 mm ID, 110 mm OD, 1.7500 in Width, Double Shielded, Without Snap Ring
Mi Item #00062071
MFR #310SFFC

Mfr description
310 SFFC BRG
  • Deep groove ball bearing Cartridge type
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$609.33/each

Specifications

Dimensions

  • Bore Diameter  
    50 mm
  • Contact Angle
    Not Applicable
  • Fillet Radius
    2 mm
  • Inner Ring Width
    44.45 mm
  • Outside Diameter  
    110 mm
  • Overall Width  
    1.7500 in
  • Precision Rating
    ABEC 1
  • Weight
    3.74 lbs

Details

  • Bearing Material
    Bearing steel
  • Bore Type
    Straight
  • Cage Material
    Bearing steel
  • Cage Type
    Sheet metal
  • Closure Type
    Double Shielded
  • Description
    310 SFFC BRG
  • Element Material
    Bearing steel
  • Features & Benefits
    • Deep groove ball bearing Cartridge type
  • Finish Coating
    Uncoated
  • Internal Clearance
    C3
  • Long Description
    The 310SFFC Radial/Deep Groove Ball Bearing features 50 mm bore diameter, straight bore, double shielded closure, 110 mm outside diameter, and 1.7500 in width.
  • Manufacturer Catalog Number
    310SFFC
  • Max Rpm
    7500 rpm
  • Product Type
    Radial & Deep Groove Ball Bearings
  • Radial Dynamic Load Capacity
    13900 lbf
  • Radial Static Load Capacity
    8540 lbf
  • Seal Material
    Tinplate
  • Series
    623
  • Snap Ring Included
    Without Snap Ring
  • UPC_NO
    097741008242
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)