Motion
W311PP
Radial/Deep Groove Ball Bearing - Straight Bore, 55 mm ID, 120 mm OD, 1.9375 in Width, Double Sealed, Without Snap Ring
Mi Item #00062079
MFR #W311PP
Price$424.55/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Radial/Deep Groove Ball Bearing - Straight Bore, 55 mm ID, 120 mm OD, 1.9375 in Width, Double Sealed, Without Snap Ring
Mi Item #00062079
MFR #W311PP

Mfr description
W 311 PP BRG
  • "
  • Super finished raceways
  • Quiet operations
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$424.55/each

Specifications

Dimensions

  • Bore Diameter  
    55 mm
  • Fillet Radius
    0.079 in
  • Inner Ring Width
    1.938 in
  • Outer Diameter Type
    Cylindrical
  • Outside Diameter  
    120 mm
  • Overall Width  
    1.9375 in
  • Precision Rating
    Not Rated
  • Weight
    5.26 lbs

Details

  • Bearing Material
    Steel
  • Bore Type
    Straight
  • Cage Material
    Steel
  • Closure Type
    Double Sealed
  • Component Type
    Assembly
  • Description
    W 311 PP BRG
  • Features & Benefits
    "• Super finished raceways • Quiet operations • Medium 300 Series are similar to Light 200 Series but with a substantially heavier cross section to withstand greater radial loads and heavier shock loads • Wide Rings"
  • Finish Coating
    Uncoated
  • Internal Clearance
    P
  • Long Description
    The W311PP Radial/Deep Groove Ball Bearing includes 55 mm bore diameter, straight bore, double sealed closure, 120 mm outside diameter, and 1.9375 in width.
  • Manufacturer Catalog Number
    W311PP
  • Manufacturer Upc Number
    087796043138
  • Max Operating Temperature
    120° C
  • Max Rpm
    3600 rpm
  • Maximum Operating RPM
    3999.979 RPM (grease), 4571.405 RPM (oil)
  • Min Operating Temperature
    -50° C
  • Precision Class
    ABEC1
  • Product Type
    Radial & Deep Groove Ball Bearings
  • Radial Dynamic Load Capacity
    18000 lbf
  • Radial Static Load Capacity
    10000 lbf
  • Relubricatable
    No
  • Retainer Material
    Cold Rolled Steel
  • Rolling Element
    Ball
  • Row Type
    Single
  • Row Type Fill Slot
    Single Row Non-Fill Slot
  • Self Aligning
    No
  • Series
    300
  • Snap Ring Included
    Without Snap Ring
  • Type Of Bearing
    Ball Bearing
  • UPC_NO
    087796043138
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)