Motion
311SZZC

MRC (SKF)
311SZZC

Radial/Deep Groove Ball Bearing - Straight Bore, 55 mm ID, 120 mm OD, 1.9375 in Width, Double Sealed, Without Snap Ring
Mi Item #00062083
MFR #311SZZC
Price$543.00/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

MRC (SKF)
311SZZC

Radial/Deep Groove Ball Bearing - Straight Bore, 55 mm ID, 120 mm OD, 1.9375 in Width, Double Sealed, Without Snap Ring
Mi Item #00062083
MFR #311SZZC

Mfr description
311 SZZC BRG
  • Deep groove ball bearing Cartridge type
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$543.00/each

Specifications

Dimensions

  • Bore Diameter  
    55 mm
  • Contact Angle
    Not Applicable
  • Fillet Radius
    2 mm
  • Inner Ring Width
    49.2125 mm
  • Outside Diameter  
    120 mm
  • Overall Width  
    1.9375 in
  • Precision Rating
    ABEC 1
  • Weight
    4.84 lbs

Details

  • Bearing Material
    Bearing steel
  • Bore Type
    Straight
  • Cage Material
    Bearing steel
  • Cage Type
    Sheet metal
  • Closure Type
    Double Sealed
  • Description
    311 SZZC BRG
  • Element Material
    Bearing steel
  • Features & Benefits
    • Deep groove ball bearing Cartridge type
  • Finish Coating
    Uncoated
  • Internal Clearance
    C3
  • Long Description
    Radial/Deep Groove Ball Bearing with 55 mm bore, double sealed, 120 mm outside diameter, and 1.9375 in width for radial deep groove tasks.
  • Manufacturer Catalog Number
    311SZZC
  • Max Rpm
    6700 rpm
  • Product Type
    Radial & Deep Groove Ball Bearings
  • Radial Dynamic Load Capacity
    16100 lbf
  • Radial Static Load Capacity
    10100 lbf
  • Seal Material
    Nitrile Rubber
  • Series
    623
  • Snap Ring Included
    Without Snap Ring
  • UPC_NO
    097741008532
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)