Motion
311SFFCG

MRC (SKF)
311SFFCG

Radial/Deep Groove Ball Bearing - Straight Bore, 55 mm ID, 120 mm OD, 1.9375 in Width, Double Shielded, With Snap Ring
MI ITEM #00062086
MFR #311SFFCG
List Price$960.81/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

MRC (SKF)
311SFFCG

Radial/Deep Groove Ball Bearing - Straight Bore, 55 mm ID, 120 mm OD, 1.9375 in Width, Double Shielded, With Snap Ring
MI ITEM #00062086
MFR #311SFFCG

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$960.81/each for your price

Overview

Mfr description
311 SFFCG BRG

Specifications

  • Bore Type
    Straight
  • Bore Diameter
  • Outside Diameter
  • Contact Angle
    Not Applicable
  • Overall Width
  • Closure Type
    Double Shielded
  • Row Type Fill Slot
    Single Row Non-Fill Slot
  • Snap Ring Included
    With Snap Ring
  • Internal Clearance
    C0
  • Precision Rating
    ABEC 1 (ISO Class Normal)
  • Finish Coating
    Uncoated
  • Cage Material
    Steel
  • Fillet Radius
    2 mm
  • Max Rpm
    6700 rpm
  • Series
    300-S
  • Radial Dynamic Load Capacity
    16100 lbf
  • Radial Static Load Capacity
    10100 lbf
  • Manufacturer Catalog Number
    311SFFCG
  • UPC_NO
    097741008457
  • Weight
    5.40 lbs
  • Description
    311 SFFCG BRG
  • Product Type
    Radial & Deep Groove Ball Bearings
  • Long Description
    Radial/Deep Groove Ball Bearing with 55 mm bore, double shielded, 120 mm diameter, and 1.9375 in width ideal for radial deep groove uses.

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text