Motion
311SFFC

MRC (SKF)
311SFFC

Radial/Deep Groove Ball Bearing - Straight Bore, 55 mm ID, 120 mm OD, 1.9375 in Width, Double Shielded, Without Snap Ring
MI ITEM #00062089
MFR #311SFFC
Price$504.32/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

MRC (SKF)
311SFFC

Radial/Deep Groove Ball Bearing - Straight Bore, 55 mm ID, 120 mm OD, 1.9375 in Width, Double Shielded, Without Snap Ring
MI ITEM #00062089
MFR #311SFFC

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$504.32/each

Specifications

Dimensions

  • Bore Diameter  
    55 mm
  • Contact Angle
    Not Applicable
  • Fillet Radius
    2 mm
  • Inner Ring Width
    49.2125 mm
  • Outside Diameter  
    120 mm
  • Overall Width  
    1.9375 in
  • Precision Rating
    ABEC 1
  • Weight
    4.81 lbs

Details

  • Bearing Material
    Bearing steel
  • Bore Type
    Straight
  • Cage Material
    Bearing steel
  • Cage Type
    Sheet metal
  • Closure Type
    Double Shielded
  • Description
    311 SFFC BRG
  • Element Material
    Bearing steel
  • Features & Benefits
    • Deep groove ball bearing Cartridge type
  • Finish Coating
    Uncoated
  • Internal Clearance
    C3
  • Long Description
    The 311SFFC is a radial/deep groove ball bearing with a 55 mm bore, straight bore, double shielded, 120 mm outside diameter, and 1.9375 in width, suited for industrial use.
  • Manufacturer Catalog Number
    311SFFC
  • Max Rpm
    6700 rpm
  • Product Type
    Radial & Deep Groove Ball Bearings
  • Radial Dynamic Load Capacity
    16100 lbf
  • Radial Static Load Capacity
    10100 lbf
  • Seal Material
    Tinplate
  • Series
    623
  • Snap Ring Included
    Without Snap Ring
  • UPC_NO
    097741008440

Overview

Mfr description
311 SFFC BRG
  • Deep groove ball bearing Cartridge type

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text