Motion
W312PP
Radial/Deep Groove Ball Bearing - Straight Bore, 60 mm ID, 130 mm OD, 2.1250 in Width, Double Sealed, Without Snap Ring
MI ITEM #00062095
MFR #W312PP
Price$490.76/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Radial/Deep Groove Ball Bearing - Straight Bore, 60 mm ID, 130 mm OD, 2.1250 in Width, Double Sealed, Without Snap Ring
MI ITEM #00062095
MFR #W312PP

Mfr description
W 312 PP BRG
  • "
  • Super finished raceways
  • Quiet operations
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$490.76/each

Specifications

Dimensions

  • Bore Diameter  
    60 mm
  • Fillet Radius
    0.083 in
  • Inner Ring Width
    2.125 in
  • Outer Diameter Type
    Cylindrical
  • Outside Diameter  
    130 mm
  • Overall Width  
    2.1250 in
  • Precision Rating
    Not Rated
  • Weight
    6.73 lbs

Details

  • Bearing Material
    Steel
  • Bore Type
    Straight
  • Cage Material
    Steel
  • Closure Type
    Double Sealed
  • Component Type
    Assembly
  • Description
    W 312 PP BRG
  • Features & Benefits
    "• Super finished raceways • Quiet operations • Medium 300 Series are similar to Light 200 Series but with a substantially heavier cross section to withstand greater radial loads and heavier shock loads • Wide Rings"
  • Finish Coating
    Uncoated
  • Internal Clearance
    P
  • Long Description
    This Radial/Deep Groove Ball Bearing offers 60 mm bore diameter, double sealed closure, 130 mm outside diameter, and 2.1250 in overall width.
  • Manufacturer Catalog Number
    W312PP
  • Manufacturer Upc Number
    087796067264
  • Max Operating Temperature
    120° C
  • Max Rpm
    3320 rpm
  • Maximum Operating RPM
    3684.218 RPM (grease), 4210.535 RPM (oil)
  • Min Operating Temperature
    -50° C
  • Precision Class
    ABEC1
  • Product Type
    Radial & Deep Groove Ball Bearings
  • Radial Dynamic Load Capacity
    20400 lbf
  • Radial Static Load Capacity
    11600 lbf
  • Relubricatable
    No
  • Retainer Material
    Cold Rolled Steel
  • Rolling Element
    Ball
  • Row Type
    Single
  • Row Type Fill Slot
    Single Row Non-Fill Slot
  • Self Aligning
    No
  • Series
    300
  • Snap Ring Included
    Without Snap Ring
  • Type Of Bearing
    Ball Bearing
  • UPC_NO
    087796067264

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)