Motion
312SZZC

MRC (SKF)
312SZZC

Radial/Deep Groove Ball Bearing - Straight Bore, 60 mm ID, 130 mm OD, 2.1250 in Width, Double Sealed, Without Snap Ring
MI ITEM #00062100
MFR #312SZZC
Your Price$2,261.88/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

MRC (SKF)
312SZZC

Radial/Deep Groove Ball Bearing - Straight Bore, 60 mm ID, 130 mm OD, 2.1250 in Width, Double Sealed, Without Snap Ring
MI ITEM #00062100
MFR #312SZZC

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$2,261.88/each(List $2,714.25)

Overview

Mfr description
312 SZZC BRG
  • Deep groove ball bearing Cartridge type

Specifications

  • Bore Type
    Straight
  • Bore Diameter
  • Outside Diameter
  • Contact Angle
    Not Applicable
  • Overall Width
  • Closure Type
    Double Sealed
  • Snap Ring Included
    Without Snap Ring
  • Internal Clearance
    C3
  • Cage Type
    Sheet metal
  • Precision Rating
    ABEC 1
  • Finish Coating
    Uncoated
  • Bearing Material
    Bearing steel
  • Cage Material
    Bearing steel
  • Inner Ring Width
    53.975 mm
  • Element Material
    Bearing steel
  • Fillet Radius
    2 mm
  • Max Rpm
    6000 rpm
  • Series
    623
  • Radial Dynamic Load Capacity
    18400 lbf
  • Radial Static Load Capacity
    11700 lbf
  • Manufacturer Catalog Number
    312SZZC
  • UPC_NO
    097741008754
  • Weight
    6.39 lbs
  • Features & Benefits
    • Deep groove ball bearing Cartridge type
  • Description
    312 SZZC BRG
  • Seal Material
    Nitrile Rubber
  • Product Type
    Radial & Deep Groove Ball Bearings
  • Long Description
    The 312SZZC is a radial deep groove ball bearing with a 60mm straight bore, double sealed, and 130mm OD, built for harsh environments.

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text