Motion
315SZZC

MRC (SKF)
315SZZC

Radial/Deep Groove Ball Bearing - Straight Bore, 75 mm ID, 160 mm OD, 2.6875 in Width, Double Sealed, Without Snap Ring
Mi Item #00062130
MFR #315SZZC
Price$1,148.54/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

MRC (SKF)
315SZZC

Radial/Deep Groove Ball Bearing - Straight Bore, 75 mm ID, 160 mm OD, 2.6875 in Width, Double Sealed, Without Snap Ring
Mi Item #00062130
MFR #315SZZC

Mfr description
315 SZZC BRG
  • Deep groove ball bearing Cartridge type
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$1,148.54/each

Specifications

Dimensions

  • Bore Diameter  
    75 mm
  • Contact Angle
    Not Applicable
  • Fillet Radius
    2 mm
  • Inner Ring Width
    68.2625 mm
  • Outside Diameter  
    160 mm
  • Overall Width  
    2.6875 in
  • Precision Rating
    ABEC 1
  • Weight
    11.79 lbs

Details

  • Bearing Material
    Bearing steel
  • Bore Type
    Straight
  • Cage Material
    Bearing steel
  • Cage Type
    Sheet metal
  • Closure Type
    Double Sealed
  • Description
    315 SZZC BRG
  • Element Material
    Bearing steel
  • Features & Benefits
    • Deep groove ball bearing Cartridge type
  • Finish Coating
    Uncoated
  • Internal Clearance
    C3
  • Long Description
    This 315SZZC Radial/Deep Groove Ball Bearing offers 75 mm bore diameter, straight bore, double sealed closure, 160 mm outside diameter, and 2.6875 in width.
  • Manufacturer Catalog Number
    315SZZC
  • Max Rpm
    5000 rpm
  • Product Type
    Radial & Deep Groove Ball Bearings
  • Radial Dynamic Load Capacity
    27900 lbf
  • Radial Static Load Capacity
    19100 lbf
  • Seal Material
    Nitrile Rubber
  • Series
    623
  • Snap Ring Included
    Without Snap Ring
  • UPC_NO
    097741009188
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)