Motion
315SZZCG

MRC (SKF)
315SZZCG

Radial/deep Groove Ball Bearing - Straight Bore, 75 mm ID, 160 mm OD, 2.6875 in Width, Double Sealed, With Snap Ring, C3 Internal Clearance
Mi Item #00062132
MFR #315SZZCG
Price$1,997.48/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

MRC (SKF)
315SZZCG

Radial/deep Groove Ball Bearing - Straight Bore, 75 mm ID, 160 mm OD, 2.6875 in Width, Double Sealed, With Snap Ring, C3 Internal Clearance
Mi Item #00062132
MFR #315SZZCG

Mfr description
315 SZZCG BRG
  • Deep groove ball bearing Cartridge type
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,997.48/each

Specifications

Dimensions

  • Bore Diameter  
    75 mm
  • Contact Angle
    Not Applicable
  • Inner Ring Width
    68.2625 mm
  • Outside Diameter  
    160 mm
  • Overall Width  
    2.6875 in
  • Precision Rating
    ABEC 1

Details

  • Ball Retainer Material
    Pressed Steel
  • Ball Screw Application
    No
  • Bearing Material
    Bearing steel
  • Bearing Type
    Radial & Deep Groove Ball Bearings
  • Bore Type
    Straight
  • Cage Material
    Bearing steel
  • Cage Type
    Sheet metal
  • Closure Type
    Double Sealed
  • Description
    315 SZZCG BRG
  • Element Material
    Bearing steel
  • Features & Benefits
    • Deep groove ball bearing Cartridge type
  • Finish Coating
    Uncoated
  • Internal Clearance
    C3
  • Long Description
    The 315SZZCG is a radial deep groove ball bearing with a 75 mm bore, straight bore, double sealed, 160 mm outside diameter, and 2.6875 in width, suited for heavy industrial equipment.
  • Manufacturer Catalog Number
    315SZZCG
  • Number Of Rows
    1
  • Product Type
    Radial & Deep Groove Ball Bearings
  • Radial Dynamic Load Capacity
    27900 lbf
  • Radial Static Load Capacity
    19100 lbf
  • Relubricatable
    No
  • Row Type Fill Slot
    No (Conrad Type)
  • Seal Material
    Nitrile Rubber
  • Seal Type
    Contact Seal
  • Series
    623
  • Snap Ring Included
    With Snap Ring
  • UPC_NO
    097741009195
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)