Motion
63316ZZ

NTN
63316ZZ

Radial/deep Groove Ball Bearing - Straight Bore, 80 mm ID, 170 mm OD, 2.6890 in Width, Double Shielded, Without Snap Ring, CN Internal Clearance
Mi Item #00062137
MFR #63316ZZ
Price$1,116.64/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NTN
63316ZZ

Radial/deep Groove Ball Bearing - Straight Bore, 80 mm ID, 170 mm OD, 2.6890 in Width, Double Shielded, Without Snap Ring, CN Internal Clearance
Mi Item #00062137
MFR #63316ZZ

Mfr description
63316ZZ BALL BRG
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,116.64/each

Specifications

Dimensions

  • Bore Diameter  
    80 mm
  • Fillet Radius
    0.0827 in, 2.100 mm
  • Inner Ring Width
    2.6890 in, 68.300 mm
  • Outside Diameter  
    170 mm
  • Overall Width  
    2.6890 in
  • Precision Rating
    ISO Class 0
  • Weight
    13.60 lbs

Details

  • Ball Retainer Material
    Steel
  • Bearing Material
    High Carbon Chrome Steel
  • Bore Type
    Straight
  • Cage Material
    Steel
  • Cage Type
    Pressed
  • Closure Type
    Double Shielded
  • Country of Origin
    JP
  • Description
    63316ZZ BALL BRG
  • Finish Coating
    Uncoated
  • Harmonization Code
    8482.10.5056
  • Internal Clearance
    CN
  • Long Description
    This Radial/Deep Groove Ball Bearing has 80 mm bore diameter, double shielded closure, 170 mm outside diameter, and 2.6890 in overall width.
  • Manufacturer Catalog Number
    63316ZZ
  • Manufacturer Upc Number
    4547359583649
  • Max Operating Temperature
    120 °C, 250 °F
  • Max Rpm
    4000 rpm
  • Maximum Operating RPM
    4000 rpm
  • Min Operating Temperature
    -40 °C, -40 °F
  • Number Of Rows
    1
  • Operating Temperature Range
    -40 to 250 ºF
  • Product Type
    Radial & Deep Groove Ball Bearings
  • Radial Dynamic Load Capacity
    30570 lbf
  • Radial Static Load Capacity
    19400 lbf
  • Relubricatable
    No
  • Row Type Fill Slot
    Single Row Non-Fill Slot
  • Series
    633
  • Snap Ring Included
    Without Snap Ring
  • UPC_NO
    4547359583649
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)