Motion
W314PP
Radial/Deep Groove Ball Bearing - Straight Bore, 70 mm ID, 150 mm OD, 2.5000 in Width, Double Sealed, Without Snap Ring
Mi Item #00062156
MFR #W314PP
Price$856.48/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Radial/Deep Groove Ball Bearing - Straight Bore, 70 mm ID, 150 mm OD, 2.5000 in Width, Double Sealed, Without Snap Ring
Mi Item #00062156
MFR #W314PP

Mfr description
W 314 PP BRG
  • Super finished raceways
  • Quiet operations
  • Medium 300 Series are similar to Light 200 Series but with a substantially heavier cross section to withstand greater radial loads and heavier shock loads
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$856.48/each

Specifications

Dimensions

  • Bore Diameter  
    70 mm
  • Fillet Radius
    0.083 in
  • Inner Ring Width
    2.5 in
  • Outer Diameter Type
    Cylindrical
  • Outside Diameter  
    150 mm
  • Overall Width  
    2.5000 in
  • Precision Rating
    Not Rated
  • Weight
    10.43 lbs

Details

  • Bearing Material
    Steel
  • Bore Type
    Straight
  • Cage Material
    Steel
  • Closure Type
    Double Sealed
  • Component Type
    Assembly
  • Description
    W 314 PP BRG
  • Features & Benefits
    • Super finished raceways • Quiet operations • Medium 300 Series are similar to Light 200 Series but with a substantially heavier cross section to withstand greater radial loads and heavier shock loads • Wide Rings
  • Finish Coating
    Uncoated
  • Internal Clearance
    P
  • Long Description
    The W314PP is a radial deep groove ball bearing with a 70mm straight bore, double sealed, and 150mm OD, built for durability.
  • Manufacturer Catalog Number
    W314PP
  • Manufacturer Upc Number
    087796067462
  • Max Operating Temperature
    120° C
  • Max Rpm
    2860 rpm
  • Maximum Operating RPM
    3571.429 RPM (grease), 4285.714 RPM (oil)
  • Min Operating Temperature
    -50° C
  • Precision Class
    ABEC1
  • Product Type
    Radial & Deep Groove Ball Bearings
  • Radial Dynamic Load Capacity
    26000 lbf
  • Radial Static Load Capacity
    15300 lbf
  • Relubricatable
    No
  • Retainer Material
    Cold Rolled Steel
  • Rolling Element
    Ball
  • Row Type
    Single
  • Row Type Fill Slot
    Single Row Non-Fill Slot
  • Self Aligning
    No
  • Series
    300
  • Snap Ring Included
    Without Snap Ring
  • Type Of Bearing
    Ball Bearing
  • UPC_NO
    087796067462
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)