Motion
63314LLB

NTN
63314LLB

Radial/Deep Groove Ball Bearing - Straight Bore, 70 mm ID, 150 mm OD, 2.5000 in Width, Double Sealed, Without Snap Ring
MI ITEM #00062158
MFR #63314LLB
List Price$912.84/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NTN
63314LLB

Radial/Deep Groove Ball Bearing - Straight Bore, 70 mm ID, 150 mm OD, 2.5000 in Width, Double Sealed, Without Snap Ring
MI ITEM #00062158
MFR #63314LLB

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$912.84/each for your price

Overview

Mfr description
63314LLB BALL BRG

Specifications

  • Bore Type
    Straight
  • Bore Diameter
  • Outside Diameter
  • Overall Width
  • Closure Type
    Double Sealed
  • Row Type Fill Slot
    Single Row Non-Fill Slot
  • Snap Ring Included
    Without Snap Ring
  • Internal Clearance
    CN
  • Operating Temperature Range
    -40 to 250 ºF
  • Cage Type
    Pressed
  • Precision Rating
    ISO Class 0
  • Finish Coating
    Uncoated
  • Bearing Material
    High Carbon Chrome Steel
  • Cage Material
    Steel
  • Inner Ring Width
    2.5000 in, 63.500 mm
  • Fillet Radius
    0.0827 in, 2.100 mm
  • Series
    633
  • Radial Dynamic Load Capacity
    25850 lbf
  • Radial Static Load Capacity
    15300 lbf
  • Manufacturer Catalog Number
    63314LLB
  • Manufacturer Upc Number
    4547359583489
  • UPC_NO
    4547359583489
  • Weight
    9.88 lbs
  • Description
    63314LLB BALL BRG
  • Country of Origin
    JP
  • Harmonization Code
    8482.10.5056
  • Seal Material
    Nitrile Rubber
  • Product Type
    Radial & Deep Groove Ball Bearings
  • Long Description
    The 63314LLB Radial/Deep Groove Ball Bearing features 70 mm bore diameter, straight bore, double sealed closure, 150 mm outside diameter, and 2.5000 in width.

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text