Motion
318SFFC

MRC (SKF)
318SFFC

Radial/Deep Groove Ball Bearing - Straight Bore, 90 mm ID, 190 mm OD, 73 mm Width, Double Shielded, Without Snap Ring
Mi Item #00062169
MFR #318SFFC
Price$3,157.07/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

MRC (SKF)
318SFFC

Radial/Deep Groove Ball Bearing - Straight Bore, 90 mm ID, 190 mm OD, 73 mm Width, Double Shielded, Without Snap Ring
Mi Item #00062169
MFR #318SFFC

Mfr description
318 SFFC BRG
  • Deep groove ball bearing Cartridge type
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$3,157.07/each

Specifications

Dimensions

  • Bore Diameter  
    90 mm
  • Contact Angle
    Not Applicable
  • Fillet Radius
    2.5 mm
  • Inner Ring Width
    73.025 mm
  • Outside Diameter  
    190 mm
  • Overall Width  
    73 mm
  • Precision Rating
    ABEC 1
  • Weight
    18.00 lbs

Details

  • Bearing Material
    Bearing steel
  • Bore Type
    Straight
  • Cage Material
    Bearing steel
  • Cage Type
    Sheet metal
  • Closure Type
    Double Shielded
  • Description
    318 SFFC BRG
  • Element Material
    Bearing steel
  • Features & Benefits
    • Deep groove ball bearing Cartridge type
  • Finish Coating
    Uncoated
  • Internal Clearance
    C3
  • Long Description
    The 318SFFC Radial/Deep Groove Ball Bearing features 90 mm bore diameter, straight bore, double shielded closure, 190 mm outside diameter, and 73 mm width.
  • Manufacturer Catalog Number
    318SFFC
  • Max Rpm
    4000 rpm
  • Product Type
    Radial & Deep Groove Ball Bearings
  • Radial Dynamic Load Capacity
    32100 lbf
  • Radial Static Load Capacity
    24300 lbf
  • Seal Material
    Tinplate
  • Series
    623
  • Snap Ring Included
    Without Snap Ring
  • UPC_NO
    097741009461
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)