Motion
466880

SKF
466880

Radial/Deep Groove Ball Bearing - Straight Bore, 190 mm ID, 255 mm OD, 33 mm Width, Open, Without Snap Ring
MI ITEM #00062221
MFR #466880
Price$3,463.22/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
466880

Radial/Deep Groove Ball Bearing - Straight Bore, 190 mm ID, 255 mm OD, 33 mm Width, Open, Without Snap Ring
MI ITEM #00062221
MFR #466880

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$3,463.22/each

Specifications

Dimensions

  • Bore Diameter  
    190 mm
  • Contact Angle
    Not Applicable
  • Fillet Radius
    1.5 mm
  • Inner Ring Width
    33 mm
  • Outside Diameter  
    255 mm
  • Overall Width  
    33 mm
  • Precision Rating
    Not Rated
  • Weight
    10.692 lbs

Details

  • Bearing Material
    Steel
  • Bore Type
    Straight
  • Closure Type
    Open
  • Description
    466880 M BRG
  • Duplex Type
    Single
  • Element Material
    Bearing steel
  • Finish Coating
    Uncoated
  • Internal Clearance
    C0
  • Long Description
    The 466880 Radial/Deep Groove Ball Bearing features 190 mm bore diameter, straight bore, open closure, 255 mm outside diameter, and 33 mm width.
  • Manufacturer Catalog Number
    466880
  • Manufacturer Upc Number
    7316577052599
  • Max Rpm
    2600 rpm
  • Product Type
    Radial & Deep Groove Ball Bearings
  • Radial Static Load Capacity
    32130
  • Seal Type
    Open
  • Series
    46
  • Snap Ring Included
    Without Snap Ring
  • Type Of Bearing
    Unmounted ball bearing
  • UPC_NO
    7316577052599

Overview

Mfr description
466880 M BRG

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text