Motion
YEL 204-012-2F

SKF
YEL 204-012-2F

Ball Insert Bearing - Straight Bore, 0.7500 in Bore Diam., 47 mm OD, 1.7188 in Width
Mi Item #00062236
MFR #YEL 204-012-2F
Price$80.33/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
YEL 204-012-2F

Ball Insert Bearing - Straight Bore, 0.7500 in Bore Diam., 47 mm OD, 1.7188 in Width
Mi Item #00062236
MFR #YEL 204-012-2F

Mfr description
YEL 204-012-2F BRG
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$80.33/each

Specifications

Dimensions

  • Bore Diameter  
    0.7500 in
  • Outside Diameter  
    47 mm
  • Overall Width
    1.7188 in

Details

  • Bore Type
    Straight
  • Product Type
    Ball Insert Bearings
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)