Motion
YEL 205-015-2F

SKF
YEL 205-015-2F

Ball Insert Bearing - Straight Bore, 15/16 in Bore Diam., 2.0472 in OD, 1.7480 in Width, Medium Duty, Eccentric Collar Locking
MI ITEM #00062242
MFR #YEL 205-015-2F
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
YEL 205-015-2F

Ball Insert Bearing - Straight Bore, 15/16 in Bore Diam., 2.0472 in OD, 1.7480 in Width, Medium Duty, Eccentric Collar Locking
MI ITEM #00062242
MFR #YEL 205-015-2F

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
YEL 205-015-2F BRG

Specifications

  • Bore Type
    Straight
  • Bore Diameter
  • Outside Diameter
  • Overall Width
    1.7480 in
  • Outer Ring Width
  • Duty Type
    Medium Duty
  • Inner Ring Width
  • Locking Device
    Eccentric Collar
  • Operating Temperature Range
    -40 to +210 °F
  • Radial Dynamic Load Capacity
    14 kN
  • Radial Static Load Capacity
    7.8 kN
  • Bearing Material
    Stainless Steel
  • Finish Coating
    Zinc Plated
  • Seal Type
    Contact with Flinger
  • Series
    YEL2
  • UPC_NO
    7316570108712
  • Weight
    0.55 lbs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought